Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ No Parking: Always Keep Clear

Catalog No. p-172237 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Plastic
Dimensions (L x W):
10 x 14 in.
14 x 20 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions (L x W)
19-036367 Plastic 10 x 14 in.
19-036-546 Fiberglass 14 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-036367 Supplier Brady™ Supplier No. 25855
Only null left
Add to Cart
Add to Cart

Used to control parking and identify designated parking spaces within lot

  • Provides quick and easy way to communicate restricted parking areas to employees and visitors
  • Designed to meet MUTCD specifications
  • Sign reads “NO PARKING: ALWAYS KEEP CLEAR”
  • Black/red on white
  • Available in different sizes and materials

Specifications

Material Plastic
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Dimensions (L x W) 10 x 14 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.