Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Notice: Hard Hats Required... Signs

Catalog No. 19036504 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Plastic
Polyester
Width (English):
10 in.
14 in.
Height (English):
7 in.
10 in.
Thickness:
0.006 to 0.01 in.
0.06 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English) Height (English) Thickness
19-036-504 Plastic 14 in. 10 in. 0.06 in.
19-036314 Plastic 10 in. 7 in. 0.06 in.
19-036-315 Polyester 10 in. 7 in. 0.006 to 0.01 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-036-504 Supplier Brady™ Supplier No. 25231

missing translation for 'validMainframeMsg'

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

  • Sign reads “DANGER: CHEMICAL STORAGE”
  • Black/blue on white
  • Available in different sizes and materials

Specifications

Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text Notice Hard Hats Required In This Area
Product Type Protective Wear Sign
Color Black
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.