Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Notice Private Property Sign

Catalog No. 19807013 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-807-013 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-013 Supplier Brady™ Supplier No. 40734

missing translation for 'validMainframeMsg'

Notice: Private Property signs are durable Non-Reflective Aluminum (B-555) rigid panels with protected graphics designed for use in industrial, utility, commercial and institutional environments.

  • Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
  • Printed with durable inks and clear-coat protection for fade resistance
  • Withstands wind, rain, sunlight and high temperatures
  • Average outdoor durability 5-8 years

Specifications

Certifications/Compliance ASTM D 1593
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 10 x 14 in.
Displayed Text Notice Private Property Violators Will Be Prosecuted
Product Type Admittance Sign
Color Blue on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.