Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Oil Gator Loose Granular Sorbent

Catalog No. 17111079 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
23 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-079 23 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-079 Supplier Brady™ Supplier No. GS10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Oil Gator Loose Granular Sorbent is an all-natural, biodegradable absorbent with the ability to encapsulate 2–6 times its weight in oil or oil-based products.

  • Granular is a loose, multi-purpose absorbent ideal for liquid spill clean-up, lab packing and stabilization of free liquids
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Oil Gator is a recycled waste product that contains naturally occurring microorganisms and nutrients
  • Will not harm the environment and stops leaching of contaminants into soil and groundwater

Specifications

Capacity (English) 23 gal.
Capacity (Metric) 87.06 L
Type Loose Granular Sorbent
Size 30 lb.
Weight (English) 30 lb.
Weight (Metric) 13.61 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.