Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Oil Plus™ Medium Pad

Catalog No. 17111130 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
15 x 19 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-111-130 15 x 19 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-130 Supplier Brady™ Supplier No. OP300
  • $136.00
    $99.65 / Case of 100

    Save $36.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Oil Plus™ Medium Pad absorbs petroleum-based oils, solvents and other non-water soluble liquids.

  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
  • Medium weight - optimal for most general maintenance needs
  • 3-ply meltblown polypropylene construction provides durability; pads float indefinitely even when saturated with oil
  • Perforations provide cost control and reduce waste by allowing you to use only what you need

Specifications

Color White
Capacity (English) 20.5 gal.
Material Polypropylene
Type Oil Plus Medium Pad
Packaging Quantity 100/Cs.
Weight Capacity Medium-weight
Dimensions (L x W) 15 x 19 in.
Length (Metric) 48.26 cm
Width (Metric) 38.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.