Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Overlaminate Tape

Catalog No. p-4518169 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
0.75 in.
1.37 in.
4.25 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-806-979 1.37 in.
19-806-978 0.75 in.
19-806-981 4.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-806-979 Supplier Brady™ Supplier No. 25967
Only null left
Add to Cart
Add to Cart

Overlaminate Tape is applied to labels for added protection and extended durability.

  • The B-674 material from Brady™ is a clear 1.0 mil polyester film with an acrylic pressure sensitive adhesive
  • Service temperature range of -40 to 194° F
  • Average outdoor durability up to 2 years

Specifications

Adhesive Type Acrylic, Pressure-sensitive
Color Clear
Material Polyester
Sterility Non-sterile
For Use With (Application) Used as a clear over laminate
For Use With (Equipment) GlobalMark™ Industrial Label Maker
Gloss 100 Gardner Units
Life Span Up to 2 Years
Quantity 1 Roll
Temperature Range (English) -40 to 194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 21 lb./in.
Thickness (English) 0.0019 in.
Length (English) 30 ft.
Length (Metric) 9.14 m
Width (English) 1.37 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.