Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Padlock Stations

Catalog No. 19103591 Shop All Brady Corporation Products
Change view
Click to view available options
Product Type:
Large Padlock Station
Small Padlock Station
Height (Metric):
5.7 cm
7.6 cm
Width (Metric):
7.6 cm
40.6 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Height (Metric) Width (Metric)
19-103-591 Small Padlock Station 5.7 cm 7.6 cm
19-103-592 Large Padlock Station 7.6 cm 40.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-103-591 Supplier Brady™ Supplier No. LR060E
Add to Cart
Add to Cart

Constructed of 14 gauge steel with red plastic coating

  • Rugged and eye-catching station

Specifications

Width (English) 3 in.
Depth (English) 1.25 in.
Depth (Metric) 3.1 cm
Height (Metric) 5.7 cm
Quantity 1 Ea.
Product Type Small Padlock Station
For Use With (Application) Holds up to 4 Padlocks
Height (English) 2.25 in.
Width (Metric) 7.6 cm
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.