Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Personal Protection Equipment Signs - Miscellaneous

Catalog No. 1704618 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-046-18 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-046-18 Supplier Brady™ Supplier No. 72700
  • $110.00
    $77.65 / Each of 1

    Save $32.35

    29% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Miscellaneous personal protection equipment signs are made of extremely durable B-120 Premium Fiberglass that will not chip, fade, rust, shatter or peel for up to 25 years.

  • Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments
  • Excellent chemical and abrasion resistance
  • Ideal for both indoor and outdoor applications
  • Service temperature of -40°F to 193°F (-40°C to 90°C)

Specifications

Certifications/Compliance ASTM D 1593, D 638, D 790, D 646, D 635
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 90°C
Shape Rectangular
Temperature Range (English) -40°F to 193°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text Eyewash
Product Type First Aid Sign
Color Green on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.