Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Phosphorescent B-582 Tape

Catalog No. 19201195 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Photoluminescent
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-201-195 Photoluminescent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-201-195 Supplier Brady™ Supplier No. 76711
  • $1,840.00
    $1,245.65 / Each of 1

    Save $594.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Phosphorescent B-582 Tapes for the GlobalMark™ 2 printer are easy to install and very durable.

  • Ideal for use exit and directional signs, identification of fire alarms and extinguishers, and directional systems for escape or evacuation routes.
  • Permanent adhesive and glows in darkness for hours
  • Meets ISO and ASTM standards
  • Not recommended for plotter cutting

Specifications

Dimensions (L x W) 50 ft. x 4.25 in.
Color Photoluminescent
Width (English) 4.25 in.
Width (Metric) 10.79 cm
Length (English) 50 ft.
Thickness 0.008 in.
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Displayed Text Blank
Length (Metric) 15.24 m
Adhesive Type Permanent Acrylic
Material Polyester
Certifications/Compliance ASTM E-2072-00, ASTM E-2073-00, ASTM E-162, ASTM E-648, ASTM E-662, IMO Resolution A.752(18), ISO/CD 15370, OSHA 1910.37
For Use With (Application) Indoor application
Type GlobalMark Tape
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.