Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Plastic Sign Blanks

Catalog No. 19000610 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Orange
White
Yellow
Dimensions (L x W):
108 x 159mm
260 x 362mm
4.25 x 6.25 in.
7.63 x 10.38 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-000-610 White 4.25 x 6.25 in.
19-000-611 Yellow 108 x 159mm
19-000-614 Orange 260 x 362mm
19-000-613 Orange 7.63 x 10.38 in.
19-000-612 Orange 108 x 159mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-000-610 Supplier Brady™ Supplier No. 13620
Add to Cart
Add to Cart

Improves durability and rigidity of label or document

  • Sized to fit output
  • Features rounded corners and hole punched
  • Available in white, yellow and orange

Specifications

Certifications/Compliance Pass 2011/65/EU
Material Plastic
Quantity 10/Pk.
Description Plastic (B-401)
Height (English) 4.25 in.
Height (Metric) 108 mm
Width (English) 6.25 in.
Width (Metric) 159 mm
Dimensions (L x W) 4.25 x 6.25 in.
Product Type Sign Blanks
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.