Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Plug Lockout

Catalog No. p-149390 Shop All Brady Corporation Products
Change view
Click to view available options
For Use With (Equipment):
110V electrical plugs
220/500V electrical plugs
Depth (Metric):
5.08 cm
8.25 cm
Diameter (Metric):
1.27 cm
2.54 cm
Height (Metric):
5 cm
8.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Depth (Metric) Diameter (Metric) Height (Metric)
17-987-275G 220/500V electrical plugs 8.25 cm 2.54 cm 8.2 cm
17-987-275F 110V electrical plugs 5.08 cm 1.27 cm 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-987-275G Supplier Brady™ Supplier No. 65675
Only null left
Add to Cart
Add to Cart

Safe, cost-effective way to lock out electrical plugs

  • For use in industrial settings when plug is not under the control of the employee performing a task; should the employee leave a work area, prevents appliance from being plugged back in
  • Rugged polypropylene with two sizes to fit standard 110V grounded plugs and 220 and 550V plugs

Specifications

Product Type Plug Lockout
Color Red
Material Polypropylene
Certifications/Compliance OSHA 1910.147
Depth (English) 3.25 in.
Depth (Metric) 8.25 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Displayed Text Danger locked out do not remove
For Use With (Application) For industrial settings
For Use With (Equipment) 220/500V electrical plugs
Height (English) 3.25 in.
Height (Metric) 8.2 cm
Width (English) 7 in.
Width (Metric) 17.7 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.