Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Includes
10 pads (15 x 19 in.), 2 SOCs (3 in. x 4 ft.), 1 pair nitrile gloves, 1 disposable bag, instruction sheet
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
- Yellow PVC Bag offers high visibility spill control storage so items can be quickly located in an emergency situation
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
- Portable spill kits are ideal for fast spill response
Specifications
Specifications
| Color | Yellow |
| Material | PVC |
| Type | Portable Economy Spill Kit, Oil-only |
| Includes | 10 pads, 2 SOCs, 1 pair nitrile gloves, 1 disposable bag, instruction sheet |
| Dimensions (L x W x H) | 20 x 16 x 4 in. |
| Width (Metric) | 40.64 cm |
| Weight (English) | 5 lb. |
| Weight (Metric) | 7.06 kg |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?