Learn More
Description
- B-595 Indoor/outdoor grade vinyl material
- Conforms well to irregular, curved, rough and highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes; paper-jacketed pipes, and powder-coated surfaces
- Adheres to any clean, dry surface, including irregular, curved or rough surfaces and stick to difficult low-surface energy items including PVC piping, blow-molded equipment cases, ABS plastics, and equipment made from recycled plastics
- 8 to 10 year average outdoor durability in temperatures from -40°C to +82°C (-40°F to +180°F)
- Application temperature 0°F to 180°F
- Yellow
- 25.40 cm x 15.24 m (10 in. x 50 ft.)
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | Yellow |
| Finish | Gloss |
| Format | Roll |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| Product Type | Label Tape |
| Length (English) | 50 ft. |
| Width (English) | 10 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.