Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Emergency Information Center

Catalog No. 19103203 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-103-203 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-203 Supplier Brady™ Supplier No. IC326E
  • $206.00
    $136.65 / Each of 1

    Save $69.35

    34% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For high visibility and convenience of holding important papers

  • Made from heavy-duty bright red rugged poly backboard
  • Comes with white PVC coated wire basket
  • Has tear resistant three-ring binder
  • Holds approximately 300 sheets
  • Comes with attachable chain

Specifications

Product Type Emergency Information Center
Includes Chain and mounting hardware
Width (English) 14 in.
Width (Metric) 35.5 cm
Height (English) 20 in.
Height (Metric) 50.8 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.