Learn More
Description
- Teaches workers about energy control
- Reinforces basic elements of lockout safety program
- Laminated on both sides
Specifications
Specifications
| Material | Laminated paper |
| Quantity | 1 Ea. |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |
| Width (English) | 24 in. |
| Width (Metric) | 61 cm |
| Product Type | Lockout Safety Poster (Spanish) |
| Color | Red on White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.