Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lockout Safety Poster

Catalog No. 19103323 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Laminated paper
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-103-323 Laminated paper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-323 Supplier Brady™ Supplier No. LOSP8

Provides effective way to educate employees on important safety issues

  • Visually appealing
  • Teaches workers about energy control
  • Reinforces basic elements of lockout safety program
  • Laminated on both sides
  • Language: English

Specifications

Material Laminated paper
Height (English) 18 in.
Height (Metric) 45.7 cm
Width (English) 24 in.
Width (Metric) 60.9 cm
Product Type Lockout Safety Poster
Color Red on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.