Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MSDS/Job Site Safety Document Center

Catalog No. 19103254 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
13.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-103-254 13.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-254 Supplier Brady™ Supplier No. JS1

Used for construction sites

  • Table top or wall mount center
  • Holds one three ring binder in weather resistant and lockable polystyrene case

Specifications

Product Type MSDS/Job Site Safety Document Center
Width (English) 13.5 in.
Width (Metric) 34.2 cm
Height (English) 13.5 in.
Height (Metric) 34.2 cm
Depth (Metric) 12 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.