Learn More
Description
- Easy-to-read, large format poster gets workers' attention
- Lamination protects graphics and improves durability
- Use with optional clear acrylic poster holder (sold separately) to store different posters and rotate them according to your safety program
- Helps reduce accidents and increase facility safety through employee education
Specifications
Specifications
| Material | Laminated paper |
| Quantity | 1 Ea. |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |
| Width (English) | 24 in. |
| Width (Metric) | 61 cm |
| Product Type | Personal Protective Equipment Usage Poster |
| Color | Multi-colored |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.