Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Standard Right To Know Center Board

Catalog No. 19103251 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-103-251 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-251 Supplier Brady™ Supplier No. 2012
  • $333.00
    $221.65 / Each of 1

    Save $111.35

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Creates visual awareness for employees

  • Has acrylic board
  • Holds up to 100 training booklets and up to 7.6cm (3 in.) MSDS binder
  • Helps you comply with OSHA's MSDS requirements
  • Can hold 5 English booklets, 5 Spanish booklets and bilingual binder (Bilingual version)

Specifications

Product Type Standard Right To Know Center Board
Width (English) 24 in.
Width (Metric) 60.9 cm
Height (English) 30 in.
Height (Metric) 76.2 cm
Depth (English) 4.5 in.
Depth (Metric) 11.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.