Learn More
Description
- Transparent, durable vinyl construction protects against weather damage and soiling.
- Ideal for indoor or outdoor use.
- Protects data cards on machinery, valves, switches, controls, and more.
Specifications
Specifications
| Color | Transparent |
| Material | Plastic, Vinyl |
| For Use With (Application) | For indoor and outdoor conditions |
| Height (English) | 6.5 in. |
| Height (Metric) | 16.5cm |
| Style | Utility |
| Width (English) | 4.5 in. |
| Width (Metric) | 11.4 cm |
| Dimensions (L x W) | 6.5 x 4.5 in. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.