Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Quick-Apply; Nylon Straps

Catalog No. 19017459 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-017459 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-017459 Supplier Brady™ Supplier No. 91166
Add to Cart
Add to Cart

Quick-Apply; Nylon Straps with a 7 inch width.

  • Nylon straps for fastening pipe markers.
  • Can also be used with a variety of tags including valve and lockout/tagout. Straps have a 2 in. outside diameter.

Specifications

Certifications/Compliance RoHS
Description Pipe Marker
Adhesive Type Permanent Acrylic
Color Gray
Finish Matte
Format Label
Material Nylon
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) For fastening pipe markers, valve and lockout/tagout tags
Quantity 10/Pk.
Size (English) 7 in.
Size (Metric) 17.78 cm
Dimensions (L x W) 7 x 7 in.
Length (English) 7 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.