Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Quik-Align™ Gothic Style Replacement Ten Packs: White 2 in. High

Catalog No. 19016049 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-016049 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-016049 Supplier Brady™ Supplier No. 50803

Quik-Align™ Gothic Style Replacement Ten Packs are white 2 in. high die-cut numbers and letters that are self-spacing and self-aligning. The characters interlock to ensure perfect spacing for professional-looking results every time.

  • Traditional sans serif Gothic font provides excellent legibility even at a distance
  • Card-mounted vinyl film characters features a pressure sensitive adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 2-4 years

Specifications

Certifications/Compliance RoHS
For Use With (Equipment) General & Industrial ID
Material Vinyl
Quantity 10/Pk.
Style Gothic
Tensile Strength 14 lb./in.
Adhesive Type Permanent Acrylic
For Use With (Application) Indoor and outdoor use
Height (English) 2 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -40°F
Thickness 0.005 in.
Width (English) 2 in.
Temperature Range (Metric) -40°C to 93°C
Temperature Range (English) -40°F to 200°F
Displayed Text 3
Product Type Individual Number
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.