Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Re-Form Pro Plus Heavy Weight Pad

Catalog No. 19000165 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
19 x 15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-165 19 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-165 Supplier Brady™ Supplier No. RFPP100

missing translation for 'validMainframeMsg'

ReForm™ Pro Plus all-purpose heavy weight clean-up pads are designed for oils, coolants, solvents and water-based fluids.

  • Universal absorbency - picks up water-based, petroleum-based and non-aggressive, chemical fluids
  • Heavy weight - specifically designed for continuous leaks and larger spills
  • Absorbs 20 times its weight
  • Perforated - perforations provide cost control and reduce waste by allowing you to use only what you need

Specifications

Color Dark Green
Capacity (English) 26 gal.
Material Polypropylene
Type Re-Form Pro Plus Heavy Weight Pad
Packaging Quantity 100/Cs.
Weight Capacity Heavyweight
Dimensions (L x W) 19 x 15 in.
Length (Metric) 48.26 cm
Width (Metric) 38.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.