Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Recycle and Environment Signs

Catalog No. 19807269 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
Displayed Text:
Recyclable Paper Only
Recyclable Save Our Resources Cardboard
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Displayed Text
19-807-269 10 in. 14 in. Recyclable Save Our Resources Cardboard
19-807-280 7 in. 10 in. Recyclable Paper Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-807-269 Supplier Brady™ Supplier No. 84602
Add to Cart
Add to Cart

Recycle and Environment Signs (B-302) are high-performance, pressure-sensitive safety signs made of surface-printed polyester with a polyester overlaminate.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 14 in.
Width (Metric) 30.48 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 12 x 12 in.
Displayed Text Recyclable Save Our Resources Cardboard
Product Type Recycle Sign
Color Green on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.