Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Includes
110 pads (15 x 19 in.), 12 SOCs (3 in. x 4 ft.), 8 SOCs (3 in. x 12 ft.), 8 pillows (18 x 18 in.), 10 disposal bags, 1 pair goggles, 1 pair nitrile gloves, Emergency Response Guidebook, Emergency screw top locked it, UV Shield liner under the lid to protect contents from UV degradation.
- Packed in UN approved polytethylene, lever locked lid container
- Universal - Not intended for aggressive fluids
- Made with ReForm for better absorbency
- Absorbency: 93 gal./Cs.
Specifications
Specifications
| Capacity (English) | 95 gal. |
| Material | Polyethylene |
| Type | Re-Form Spill Kit, 95 gal. Drum |
| Includes | 110 pads (15 x 19 in.), 12 SOCs (3 in. x 4 ft.), 8 SOCs (3 in. x 12 ft.), 8 pillows (18 x 18 in.), 10 disposal bags, 1 pair goggles, 1 pair nitrile gloves, emergency response guidebook, emergency screw top locked it, UV Shield liner under the lid to protect contents from UV degradation. |
| Packaging Quantity | 1 Kit |
| Weight (English) | 106.5 lb. |
| Weight (Metric) | 234.83 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?