Learn More
Description
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
- 20-Gallon Drum is a UN-approved, water and chemical resistant polyethylene container with screw top lid for small-medium response
- Kit includes “Caution” tape and a “Wet Floor” sign to help prevent slips, trips and falls during spill clean-up
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
Specifications
Specifications
| Color | Yellow |
| Capacity (English) | 20 gal. |
| Capacity (Metric) | 75.7 L |
| Type | Rescue Spill Control Kit, Oil-only |
| Includes | 12 pads, 3 SOCs (3 in. x 12 ft.), 2 pillows (18 x 18 in.), 3 bags, 1 pair gloves, pair goggles, emergency response handbook, roll of caution tape, Wet Floor sign |
| Height (English) | 18 in. |
| Diameter (English) | 21 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.