Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Reusable Beaded Ties

Catalog No. 19040744 Shop All Brady Corporation Products
Change view
Click to view available options
Length (Metric):
17.78 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-040-744 17.78 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-040-744 Supplier Brady™ Supplier No. 81761
  • $214.00
    $179.65 / Pack of 100

    Save $34.35

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reusable Beaded Ties keep a variety of tags in place.

  • Reusable beaded ties are 7 in. long

Specifications

Material Plastic
Color White
Length (Metric) 17.78 cm
Length (English) 7 in.
Width (Metric) 17.78 cm
Width (English) 7 in.
Dimensions (L x W) 7 x 7 in. (17.78 x 17.78 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.