Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ribbons for HandiMark™ Portable Label Maker

Catalog No. 19807325 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Magenta
For Use With (Application):
Harsh outdoor environments
For Use With (Equipment):
HandiMark Printer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Application) For Use With (Equipment)
19-807-325 Magenta Harsh outdoor environments HandiMark Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-325 Supplier Brady™ Supplier No. 42016

missing translation for 'validMainframeMsg'

This super-tough, smear-proof ribbon for the HandiMark™ Portable Label Maker ensures your printed text lasts for years outdoors and in industrial areas.

  • One-color ribbon for printing a single color onto a label
  • Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
  • R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
  • For use with the HandiMark™ Portable Label Maker

Order Info

Dimensions (W x L): 2 in. x 100 ft. (5.08cm x 30.5m).

Specifications

Product Type Ribbon Cartridge
Color Magenta
For Use With (Equipment) HandiMark Printer
Length (English) 75 ft.
Width (English) 2 in.
Length (Metric) 23 m
Sterility Non-sterile
Certifications/Compliance ISO 9001
For Use With (Application) Harsh outdoor environments
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.