Learn More
Description
- Black, red, blue, yellow on white
- Size: 35.56 H x 50.8 cm W (14 x 20 in.)
- B-120 premium fiberglass — fiberglass reinforced polyester
- Four corner holes for easy installation
Compliance
All pictograms included correspond to ANSI's Z.535 Standard
Specifications
Specifications
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Tensile Strength | 9000 psi |
| Description | Premium Fiberglass |
| Mounting Type | Wall Mount |
| For Use With (Application) | Industrial, utility, commercial and institutional environment |
| Height (English) | 14 in. |
| Max. Temperature (English) | 193°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.1 in. |
| Show More |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
