Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Roll Form Pipe Markers

Catalog No. 19806933 Shop All Brady Corporation Products
Change view
Click to view available options
Width (Metric):
30.48 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
19-806-933 30.48 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-806-933 Supplier Brady™ Supplier No. 15594
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Roll Form pipe markers eliminate the need for precise measurement of pipe diameter - simply cut to the size you need.

  • B-946 vinyl is printed with weather resistant inks and is suited for use in outdoor applications where weatherability is a key consideration.
  • Designed for permanent applications in severe indoor or outdoor environments
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance

Specifications

Description Pipe Marker
Adhesive Type Acrylic
Color White, Green
Finish Gloss
Format Label
Material Vinyl
Product Type Pipe Marker
Sterility Non-sterile
Quantity 1 Ea.
Length (English) 30 ft.
Length (Metric) 9.14 m
Width (English) 12 in.
Width (Metric) 30.48 cm
Height (English) 12 in.
Height (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.