Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Safety First: Do Not Enter Unless... Signs

Catalog No. p-171943 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Polyester
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-035646 Polyester
19-102334 Fiberglass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-035646 Supplier Brady™ Supplier No. 84190

Indicates specific areas of facility that might pose risk of danger

  • Highly noticeable and comply with OSHA regulations for accident prevention
  • Sign reads “SAFETY FIRST - DO NOT ENTER UNLESS WEARING SAFETY EQUIPMENT”
  • Green/black on white
  • Available in different sizes and materials

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, PSTC-33,
Material Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Displayed Text Safety First Do Not Enter Unless Wearing Safety Equipment
Product Type Admittance Sign
Color White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.