Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Safety First Emergency Shower Signs

Catalog No. 19036027 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Self-Sticking Polyester
Height (English):
10 in.
14 in.
Width (English):
14 in.
20 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-036-027 Self-Sticking Polyester 10 in. 14 in.
19-036-025 Fiberglass 14 in. 20 in.
19-036024 Fiberglass 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-036-027 Supplier Brady™ Supplier No. 85316

missing translation for 'validMainframeMsg'

Identify locations of first aid kits, safety showers and other safety equipment

  • Reinforce safe work practices and ensure that employees are prepared for accidents and emergencies
  • Sign reads “SAFETY FIRST - EMERGENCY SHOWER”
  • Black/green on White
  • Available in different sizes and materials

Specifications

Certifications/Compliance OSHA 1910.252, 1910.151, PSTC-33
Material Self-Sticking Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Displayed Text Safety First Emergency Shower
Product Type First Aid Sign
Color Green
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.