Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Safety First -- Positively No Smoking... Signs

Catalog No. 19102356 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-102-356 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-102-356 Supplier Brady™ Supplier No. 25097

missing translation for 'validMainframeMsg'

Safety First -- Positively No Smoking... B-401 plastic signs from Brady™ are ideal for use in light duty industrial, utility, commercial and institutional environments.

  • High impact polystyrene with protected graphics
  • Recommended for both indoor and outdoor use
  • Good abrasion and chemical resistance
  • Service temperature of -40°F to 175°F (-40°C to 80°C)

Specifications

Certifications/Compliance OSHA
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 10 x 14 in.
Displayed Text Safety First Positively No Smoking Beyond This Point
Product Type No Smoking Sign
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.