Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Safety Shower Sign

Catalog No. 19036016 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-036-016 Polyester 10 in. 14 in.
19-035456 Plastic 7 in. 10 in.
17-046-40 Fiberglass 10 in. 14 in.
19-036015 Polyester 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-036-016 Supplier Brady™ Supplier No. 85378
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Green signs for indicating the location of safety showers

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: SAFETY SHOWER
  • White on Green
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ISO 9001, PSTC-33
    Material Polyester
    Quantity 1 Ea.
    Description Self-sticking Polyester (B-302)
    Mounting Type Surface Mount
    For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 230°F
    Min. Temperature (English) -40°F
    Thickness 0.006 to 0.01 in.
    Width (English) 14 in.
    Width (Metric) 35.5 cm
    Temperature Range (Metric) -40°C to 110°C
    Shape Rectangular
    Temperature Range (English) -40°F to 230°F
    Languages English
    Displayed Text Safety Shower
    Product Type First Aid Sign
    Color White on Green
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.