Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Safety Sign - On the Job Safety Begins Here

Catalog No. p-3697709 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Polyester
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-016689 Fiberglass
19-017223 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-016689 Supplier Brady™ Supplier No. 70462
Only null left
Add to Cart
Add to Cart

On the Job Safety Begins Here signs from Brady help to manage and sustain a clean and safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Grade Industrial
Material Fiberglass
Quantity 1 Ea.
Adhesive Type Non-adhesive
Height (English) 10 in.
Thickness 0.0984 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Dimensions (L x W) 10 x 14 in.
Displayed Text Think On The Job Safety Begins Here
Product Type Safety Slogans Sign
Color Black
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.