Learn More
Brady™ Security Notice Sign: THIS PROPERTY IS PROTECTED BY ELECTRONIC SURVEILLANCE (w/Picto)
Shop All Brady Corporation ProductsDescription
- High impact polystyrene with protected graphics
- Recommended for both indoor and outdoor use
- Good abrasion and chemical resistance
- Service temperature of -40°F to 175°F (-40°C to 80°C)
Specifications
Specifications
| Certifications/Compliance | ANSI Z535.2-2002;ASTM D 1593;OSHA 29 CFR 1910.145 |
| Material | Polystyrene |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 14 in. |
| Thickness | 0.0591 in. |
| Width (Metric) | 50.8 cm |
| Shape | Rectangular |
| Languages | English |
| Dimensions (L x W) | 14 x 20 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
