Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Laminating Label

Catalog No. 19150057 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1 in.
Height (English):
1 in.
Height (Metric):
2.54 cm
Quantity:
250/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English) Height (Metric) Quantity
19-150-057 1 in. 1 in. 2.54 cm 250/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-150-057 Supplier Brady™ Supplier No. PTL19427

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for labeling, data-communication wires and cables

  • White vinyl wire marking labels
  • For AWG (Approximate Wire Gauge) 10 to 12
  • Label size: 1 x 1 in. (2.5 x 2.5cm)
  • Write-on height of 0.38 in. (0.95cm)
  • Rolls of 250 labels
  • For use with TLS2200 and TLS PC Link thermal transfer printers
  • Easy-to-load, industrial-strength labels and tapes are available in a wide variety of materials, sizes, and colors to meet surface, color, and regulatory requirements
  • For smooth surfaces such as uncoated metal, plastic, and glass, use “permanent” tapes
  • Use “Ultra-Aggressive” tapes on highly textured and/or low-surface energy surfaces such as powder coated, plastic ABS, and polypropylene
  • Material choices include glossy or clear polyester, metallized polyester with a silver finish, colored vinyl, and heat-shrinking polyolefin

To place an order, for technical information, or to inquire about the availability of a tape not listed here, call a Fisher Safety Customer Service Representative at 1-800-772-6733.

Specifications

Certifications/Compliance UL
Description TLS 2200/TLS PC Link Labels
Adhesive Type Acrylic, Permanent
Color White, Translucent
Finish Matte
Format Label
Material Vinyl
Product Type PC Link™ Label
For Use With (Application) Communications cables, Laboratory identification, Panel identification, Voice/data identification, Wire and cable marking
For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
Labels per Row 1
Quantity 250/Pk.
Shape Square
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 28.58 mm
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 1 in.
Height (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.