Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Label Cartridge for BMP™21 Series Printers

Catalog No. 19102838 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-102-838 Black on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-102-838 Supplier Brady™ Supplier No. M211250427
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Self-laminating Label Cartridge for use with BMP21/BMP21-LAB and BMP21-PLUS label printers.

  • Abrasion and smudge resistant
  • Moisture resistant and self extinguishing
  • For Communications Cables, Panel Identification, Voice/Data Identification, Wire and Cable Marking
  • Compatible with BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, Tagus T200

Compliance

RoHS Compliant, UL Recognized

Specifications

Product Type Labeling Ribbon
Color Black on White
For Use With (Equipment) BMP21-LAB Label Printer, BMP21-PLUS Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker, Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Material Self-laminating Vinyl
Print Technology Thermal Transfer
Length (English) 14 ft.
Width (English) 1.25 in.
Length (Metric) 4.27 m
Width (Metric) 31.75 mm
Dimensions (L x W) 4.27 m x 31.75 mm (14 ft. x 1.25 in.)
Finish Matte
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Certifications/Compliance UL Recognized to UL 2238, RoHS compliant to 2011/65/EU (Pass 2015/863)
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.