Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Polyester Laboratory Labels

Catalog No. p-4569866 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
0.5 in.
0.6 in.
1.7 in.
2.6 in.
Height (English):
0.5 in.
1 in.
1.6 in.
2.1 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
19-140-652 2.6 in. 1 in.
19-140-651 0.5 in. 2.1 in.
19-140-653 0.6 in. 1.6 in.
19-140-682 1.7 in. 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-140-652 Supplier Brady™ Supplier No. B33276461
Only null left
Add to Cart
Add to Cart

Self-laminating Polyester Laboratory Labels (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -320 to 230° F (-196 to 110° C)

Specifications

Description Self-laminating Polyester Labels for the BBP33 Printer
Adhesive Type Acrylic, Permanent
Color White, Transparent
Finish Matte
Format Die-cut
Material Polyester
Product Type Laboratory Label
Sterility Non-sterile
For Use With (Application) Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
For Use With (Equipment) BBP™ 33 Label Printer
Horizontal Repeat (Metric) 27.94 mm
Labels per Row 2
Quantity 1500/Pk.
Shape Rectangle
Software Type LabelMark, MarkWare
Temperature Range (English) -321°F to 230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Vertical Repeat (Metric) 73.03 mm
Dimensions (L x W) 1 x 2.625 in.
Length (English) 1 in.
Width (English) 2.6 in.
Width (Metric) 66.68 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 1 in.
Height (Metric) 2.54 cm
Alternate Part Number B33-276-461
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.