Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Sticking Vinyl Pipe Markers, Legend: DOMESTIC COLD WATER

Catalog No. 19000378 Shop All Brady Corporation Products
Change view
Click to view available options
Width (Metric):
17.78 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
19-000-378 17.78 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-378 Supplier Brady™ Supplier No. 70844
  • $9.60
    $6.65 / Each of 1

    Save $2.95

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Self-Sticking Vinyl Pipe Markers: DOMESTIC COLD WATER are designed for the identification of piping system contents when used with Directional Flow Arrow Tape.

  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 4 pipe markers measure 1-1 and 8 in. x 7 in., come with four markers per card and fit pipe diameter 3 and 4 in. to 2-3 and 8 in.
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance

Compliance

ASME (ANSI) A13.1 Standard

Specifications

Adhesive Type Permanent Acrylic
Color White, Green
Finish Gloss
Format Label
Material Vinyl
Product Type Pipe Marker
Sterility Non-sterile
Display Text Legend: DOMESTIC COLD WATER
For Use With (Application) Pipe & Valve Marking
For Use With (Equipment) Pipe & Valve Marking
Dimensions (L x W) 1.125 x 7 in.
Width (English) 7 in.
Width (Metric) 17.78 cm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Diameter (English) 0.75 to 2.375 in.
Diameter (Metric) 1.9 to 6.03 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.