Learn More
Description
- Cast aluminum base is 15 in. in diameter and includes post mount stub and hardware
- Mounts securely to surface using three expansion bolts (not included)
- Accepts U-channel sign posts (sold separately)
- Ideal for temporary use
Specifications
Specifications
| Includes | Post mount stub and hardware |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Description | Cast Aluminum |
| Diameter (English) | 15 in. |
| Mounting Type | Mounting Holes |
| For Use With (Application) | Sign base can be mounted on sidewalks or paved areas without costly digging and damage |
| Shape | Round |
| Languages | English |
| Product Type | Sign Base |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
