Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Sign and Label Blanks

Catalog No. 19806916 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Yellow, White
Width (English):
10 in.
Height (English):
7 in.
Height (Metric):
17.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Height (English) Height (Metric)
19-806-916 Black, Yellow, White 10 in. 7 in. 17.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-806-916 Supplier Brady™ Supplier No. 12931
Add to Cart
Add to Cart

Sign and Label Blanks are available in a variety of materials and sizes to best fit your application. Safety signs from Brady™ help to manage and sustain a clean and safe workplace.

  • Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
  • High resolution, good solvent and smudge resistance, moderate to high temperature performance
  • White is a UL recognized component and CSA accepted material when printed with designated laser printers
  • Service temperature of -40°F to 267°F (-40°C to 130°C)

Specifications

Adhesive Type Acrylic, Pressure-sensitive
Color Black, Yellow, White
Format Label
Material Polyester
Product Type Sign and Blank Label
Sterility Non-sterile
For Use With (Application) For safety, maintenance and general markings within a facility
For Use With (Equipment) Laser and inkjet printer
Quantity 25/Pk.
Temperature Range (English) -40 to 194°F
Temperature Range (Metric) -40°C to +90°C
Dimensions (L x W) 7 x 10 in.
Width (English) 10 in.
Height (English) 7 in.
Height (Metric) 17.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.