Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Signs: ARC FLASH PROTECTION

Catalog No. 19103204 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-103-204 7 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-204 Supplier Brady™ Supplier No. 102523

missing translation for 'validMainframeMsg'

Signs specify the personal protection equipment required for each arc flash category.

Post signs in work area and near electrical equipment to boost awareness and compliance.

Specifications

Material Polystyrene
Mounting Type Corner Holes
Thickness 0.0591 in.
Dimensions (L x W) 7 x 10 in.
Displayed Text ARC FLASH PROTECTION
Color Black

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.