Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Signs: CAUTION: EYE PROTECTION REQUIRED IN THIS AREA (W/PICTO)

Catalog No. 19111780 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-111-780 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-111-780 Supplier Brady™ Supplier No. 26572
Add to Cart
Add to Cart

CAUTION: EYE PROTECTION REQUIRED IN THIS AREA (with PICTOGRAM) signs remind employees about areas that require eye protection.

  • B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments
  • High impact polystyrene construction is recommended for both indoor and outdoor use
  • Material conforms to flat or well-curved surfaces
  • Good abrasion and chemical resistance

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Polystyrene
Adhesive Type Non-adhesive
Height (English) 10 in.
Thickness 0.0591 in.
Width (Metric) 35.56 cm
Dimensions (L x W) 10 x 14 in.
Color Black on Yellow

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.