Learn More
Brady™ Signs: CAUTION/PRECAUCION: WATCH FOR LIFT TRUCKS/MIRE LA SALIDA DE LOS CAMIONES
Shop All Brady Corporation ProductsDescription
- Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
- Printed with durable inks and clear-coat protection for fade resistance
- Withstands wind, rain, sunlight and high temperatures
- Average outdoor durability 5-8 years
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Material | Aluminum |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 14 in. |
| Width (Metric) | 25.4 cm |
| Shape | Rectangular |
| Languages | English, Spanish |
| Dimensions (L x W) | 14 x 10 in. |
| Color | Black on Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.