Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Signs: CAUTION: SAFETY SHOES REQUIRED (W/PICTO)

Catalog No. 19111776 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-111-776 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-111-776 Supplier Brady™ Supplier No. 25895
  • $30.50
    $25.65 / Each of 1

    Save $4.85

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CAUTION: SAFETY SHOES REQUIRED (with PICTOGRAM) signs remind employees about areas that require shoes.

  • High impact polystyrene with protected graphics
  • Recommended for both indoor and outdoor use
  • Good abrasion and chemical resistance
  • Service temperature of -40°F to 175°F (-40°C to 80°C)

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Polystyrene
Adhesive Type Non-adhesive
Mounting Type Corner Holes
Height (English) 10 in.
Thickness 0.0591 in.
Width (Metric) 35.56 cm
Shape Rectangular
Languages English
Dimensions (L x W) 10 x 14 in.
Product Type Safety Sign
Color Black on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.