Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Signs: DANGER: DEMOLITION WORK IN PROGRESS

Catalog No. 19112581 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-581 18 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-581 Supplier Brady™ Supplier No. 78004

DANGER: DEMOLITION WORK IN PROGRESS signs reinforce proper operational procedures.

  • B-836 signs are surface printed polypropylene
  • Ideal for marking construction and asbestos abatement sites
  • Black/red on white
  • 18 in. H x 24 in. W

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Polypropylene
Adhesive Type Non-adhesive
Height (English) 18 in.
Thickness 0.1575 in.
Width (Metric) 60.96 cm
Dimensions (L x W) 18 x 24 in.
Color Red on White

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.