Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Signs: DANGER EQUIPMENT BEING SERVICED DO NOT OPERATE (W/PICTO)

Catalog No. 19110848 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-110-848 7 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-110-848 Supplier Brady™ Supplier No. 50269

DANGER: EQUIPMENT BEING SERVICED—DO NOT OPERATE (with PICTOGRAM) signs communicate warning messages about the potential dangers of operating machinery and equipment in a facility.

  • High impact polystyrene with protected graphics
  • Recommended for both indoor and outdoor use
  • Good abrasion and chemical resistance
  • Service temperature of -40°F to 175°F (-40°C to 80°C)

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Polystyrene
Adhesive Type Non-adhesive
Height (English) 7 in.
Thickness 0.0591 in.
Width (Metric) 25.4 cm
Dimensions (L x W) 7 x 10 in.
Color Red on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.