Learn More
Brady™ Signs: DANGER: HEARING PROTECTION REQUIRED IN THIS AREA (W/PICTO)
Shop All Brady Corporation ProductsDescription
- B-302 is particularly suited for outdoor applications, and in harsh environments where excellent abrasion and chemical resistance is required
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Material | Polyester |
| Adhesive Type | Permanent Acrylic |
| Mounting Type | Self-adhesive |
| Height (English) | 7 in. |
| Thickness | 0.01 in. |
| Width (Metric) | 25.4 cm |
| Shape | Rectangular |
| Languages | English |
| Dimensions (L x W) | 7 x 10 in. |
| Show More |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
