Learn More
Brady™ Signs: DANGER: NON-PERMIT CONFINED SPACE AUTHORIZED PERSONNEL ONLY / PELIGRO CONFINADO NO SE REQUIRE PERMISO SOLO PERSONAL AUTORIZADO
Shop All Brady Corporation ProductsDescription
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Material | Polyester |
| Adhesive Type | Permanent Acrylic |
| Mounting Type | Self-adhesive |
| Height (English) | 10 in. |
| Thickness | 0.01 in. |
| Width (Metric) | 177.8 mm |
| Shape | Rectangular |
| Languages | English, Spanish |
| Dimensions (L x W) | 10 x 7 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.